Shop All Tool Bits
Micro 100
Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc
Mfr # RAL-21
Zoro # G1864278
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 2 1/2 in, 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in, 3 1/2 in |
Shank Width | 3/8 in, 1/2 in |
Shank Height | 3/8 in, 1/2 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Number of Pieces | 4 |
Item | Lathe Tool Bit Set |
Includes | Bits with Radius: 1/16 in to 3/8 in, RAL-12, RAL-8, RAL-4, RAL-2 |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Tip Material | Carbide |
Tool Bit Style Code | RAL |
Description
Lathe Tool Bit Set, RAL, Number of Pieces 4, Convex Radius, 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (24Z035)
- QUICKCABLE Isolator, 140A, Deltronic (303304-001)
- HYDE Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc., Standards: ANSI (48910)
- HOLEX Box Cutter, 150mm (844800)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-109)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, AR, 4 In L, 5/8 In W (AR-10)
- Micro 100 Tool Bits and Engraving Tools