Shop All Threading Inserts
Micro 100
Threading Tool
Mfr # ITM-065128X
Zoro # G3608207
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITM-065128X
- Zoro # G3608207
- Country of Origin United States
- Category Threading Inserts
Description
5.100 mm Min Bore DIA x 28.00 mm Max Bore Depth x 1.420 mm Tooth Width x 1.320 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length x 0.050 mm Radius 1.25-1.75 - Carbide UN Thread Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8-1/4" Circular Saw Blades (DWA181440)
- BESSEY 6-5/16" Bar Clamp, 2-5/16" Throat Depth (GTR16S6H)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray (12013)
- VIM PRODUCTS VIM Tools XL Drain Plug Wrench, Offset Box Head 13 mm x 15mm (DPW1315)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" (IAT-1250-12X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- Micro 100 Threading Inserts