Shop All Threading Inserts
Micro 100
Threading Tool, 7.40 mm Min Bore dia, Finish: AlTiN
Mfr # ITM-087432X
Zoro # G0992156
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 63.0 mm
- Finish AlTiN
- Max. Bore Depth 32.00 mm
- Neck Dia. 5.380 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITM-087432X
- Zoro # G0992156
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 63.0 mm |
Max. Bore Depth | 32.00 mm |
Neck Dia. | 5.380 mm |
Min. Bore Dia. | 7.400 mm |
Shank Dia. | 8.000 mm |
Radius | 0.050 mm |
Groove Width | 2.210 mm |
Split Length | 5.50 mm |
Thread Size | 1.75-2.25 |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Included Angle | 60 Degrees |
Projection | 1.910 mm |
Offset | 1.09 mm |
Description
7.40 mm Min Bore DIA x 32.00 mm Max Bore Depth 2.210 mm Tooth Width 1.91 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length x 0.050 mm Radius 1.75-2.25 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (02550)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Neck Dia.: 0.1150" (IT-160500X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (IT-180500X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- Micro 100 Threading Inserts