Shop All Indexable Boring Bars
Micro 100
Threading Tool, 63.00mm L, Carbide
Mfr # ITM-087432G
Zoro # G7900602
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Overall Length 63.00mm
- Max. Depth 32mm
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITM-087432G
- Zoro # G7900602
- UPC # 728709139660
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 8.00mm |
Overall Length | 63.00mm |
Max. Depth | 32mm |
Hole Dia. | 7.4mm |
Radius | 0.050 mm |
Min. Hole Dia. | 7.40mm |
Max. Hole Depth | 32.00mm |
Neck Dia. | 5.380 mm |
Min. Bore Dia. | 7.400 mm |
Max. Bore Depth | 32.00 mm |
Split Length | 5.50 mm |
Groove Width | 2.210 mm |
Thread Size | 1.75-2.25 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, TiN, 3.40mm, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Compression Spring for Hitachi NR83AA3, NR83AA4 Replaces Hitachi 884-117 (SP 884-117)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 21mm (1221MSC)
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- Micro 100 Indexable Boring Bars