Shop All Indexable Boring Bars
Micro 100
Threading Tool, 57.00mm L, Carbide
Mfr # ITM-064625
Zoro # G7822272
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.00mm
- Shank Dia. 6.00mm
- Cutting Direction Right Hand
- Max. Depth 25mm
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITM-064625
- Zoro # G7822272
- UPC # 728709139448
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 57.00mm |
Shank Dia. | 6.00mm |
Max. Depth | 25mm |
Hole Dia. | 4.6mm |
Radius | 0.050 mm |
Min. Hole Dia. | 4.60mm |
Max. Hole Depth | 25.00mm |
Neck Dia. | 3.270 mm |
Split Length | 4.50 mm |
Thread Size | 0.7-1.5 |
Groove Width | 1.420 mm |
Max. Bore Depth | 25.00 mm |
Min. Bore Dia. | 4.600 mm |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 1.60mm, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, SS, Soft Grip, 14 (DXTT-2-138)
- RIDGID Wrench, 1 Strap (31335)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-1/8 (MHSTK18)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-230750)
- HHIP 27 Piece TPBN Indexable Boring Bar Set (1001-0727)
- Micro 100 Indexable Boring Bars