Shop All Indexable Boring Bars
Micro 100
Threading Tool, 5/16", Carbide
Mfr # LTR-312-20
Zoro # G507196845
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.313"
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Max. Depth 1-1/4"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # LTR-312-20
- Zoro # G507196845
- UPC # 728709142172
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.313" |
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 1-1/4" |
Min. Hole Dia. | 5/16 in |
Max. Hole Depth | 1-1/4 in |
Radius | .003-.007" |
Flat Width | 3/32 in |
Description
Threading Tool, Carbide, Bright (Uncoated), 5/32 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Finishing Broom Head, 36 in, Alum (CC177)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- DRILL AMERICA #36 Cobalt Jobber Length Drill Bit (DWDCO36)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250X)
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR3)
- Micro 100 Indexable Tools