Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # SAT-1500-10
Zoro # G8454415
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Max. Depth 1.500"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SAT-1500-10
- Zoro # G8454415
- UPC # 728709176047
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 1.500" |
Hole Dia. | .490" |
Max. Hole Depth | 1-1/2 in |
Min. Hole Dia. | 0.4900 in |
Flat Width | 0.0370 in |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3650" |
Groove Width | 0.1240" |
Split Length | 0.275" |
Min. Bore Dia. | 0.4900" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-5/8", SAE, 12 pt. (54RZ09)
- EXCEL BLADES #6 Micro Stencil Edge Blade Stencil Knife Replacement Blade 5pcs, 12pk (20006)
- GRK FASTENERS T-15 2 In. Star Bit (25-Pack) (772691864277)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 1 (TPG-321)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-4601000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- Micro 100 Indexable Boring Bars