Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-4601500X
Zoro # G8208767
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Max. Depth 1.5"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-4601500X
- Zoro # G8208767
- UPC # 728709160374
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 1.5" |
Hole Dia. | 0.46" |
Min. Hole Dia. | 0.4600 in |
Max. Hole Depth | 1-1/2 in |
Min. Bore Dia. | 0.4600" |
Corner Radius | 0.002" |
Thread Size | 8-24 |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3400" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.2100 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Black (UK752)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5218MH)
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12S2)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide (QBM-3001500)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070500X)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- Micro 100 Indexable Tools