Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-4601500
Zoro # G8038247
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Max. Depth 1.5"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-4601500
- Zoro # G8038247
- UPC # 728709160367
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Max. Depth | 1.5" |
Hole Dia. | 0.46" |
Min. Hole Dia. | 0.4600 in |
Max. Hole Depth | 1-1/2 in |
Corner Radius | 0.002" |
Neck Dia. | 0.3400" |
Max. Bore Depth | 1-1/2" |
Thread Size | 8-24 |
Min. Bore Dia. | 0.4600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2100 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- SPEC OPS Tools Magnetic Box Beam Level with Bungee, 48-IN (SPEC-LEVEL48M)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (43645)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.700" (BB-200700X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8" (MBB-040200X)
- MICRO 100 Boring Bar, 5 in L, Steel (TBB-312)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- Micro 100 Indexable Boring Bars