Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-3201800
Zoro # G7927796
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 3/8 in
- Max. Depth 1.8"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-3201800
- Zoro # G7927796
- UPC # 728709160206
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Max. Depth | 1.8" |
Hole Dia. | 0.32" |
Max. Hole Depth | 1.8000 in |
Min. Hole Dia. | 0.3200 in |
Neck Dia. | 0.2450" |
Min. Bore Dia. | 0.3200" |
Corner Radius | 0.002" |
Max. Bore Depth | 1.800" |
Thread Size | 12-32 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, 250 BAR, 3/8NPT M-M (4072000030)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- BOSTITCH Pusher Spring (H30608)
- BETA Spring Pulling Hook Wrench (014100051)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- Micro 100 Indexable Boring Bars