Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-2901750X
Zoro # G7876041
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Max. Depth 1.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-2901750X
- Zoro # G7876041
- UPC # 728709160114
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 3 in |
Max. Depth | 1.75" |
Hole Dia. | 0.29" |
Min. Hole Dia. | 0.2900 in |
Max. Hole Depth | 1-3/4 in |
Min. Bore Dia. | 0.2900" |
Max. Bore Depth | 1-3/4" |
Corner Radius | 0.002" |
Neck Dia. | 0.2200" |
Thread Size | 14-40 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (07542)
- OSG Screw Machine Drill Bit, 8.35 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595835)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X20)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-200600X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-025100)
- Micro 100 Indexable Tools