Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-2901750
Zoro # G8446207
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Max. Depth 1.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-2901750
- Zoro # G8446207
- UPC # 728709160107
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 5/16 in |
Max. Depth | 1.75" |
Hole Dia. | 0.29" |
Min. Hole Dia. | 0.2900 in |
Max. Hole Depth | 1-3/4 in |
Max. Bore Depth | 1-3/4" |
Min. Bore Dia. | 0.2900" |
Neck Dia. | 0.2200" |
Thread Size | 14-40 |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Brass Punch, 5/8" (KTI-72986)
- KO-KEN Stud Bolt Setter M7 X 1.0 32mm 3/8 Sq. Drive (13103M-7(1.0))
- OLFA Chisel Art Blade, For 6ZTJ9, Pk5 (KB4-F/5)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A2)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Max. Bore Depth: 0.100" (MBB-035100X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150S)
- HHIP #40 NMTB Draw Bar Boring Shank With 1-1/2~18 Thread (1001-0069)
- Micro 100 Indexable Tools