Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # LTR-500-16
Zoro # G7959752
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.500"
- Overall Length 3 in
- Shank Dia. 1/2 in
- Max. Depth 1"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # LTR-500-16
- Zoro # G7959752
- UPC # 728709142233
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.500" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Max. Depth | 1" |
Radius | .008-.012" |
Flat Width | 5/32 in |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 1/2 in |
Min. Bore Dia. | 1/2" |
Groove Width | 5/32" |
Split Length | 0.320" |
Corner Radius | 0.010" |
Max. Bore Depth | 1" |
Neck Dia. | 0.3700" |
Description
Threading Tool, Carbide, Bright (Uncoated), 1/4 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43066/ DWA8951F)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200600S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- INTERNAL TOOL Threading Tool, Coated, 0.490 x 0.750 (30-1540-C)
- Micro 100 Indexable Tools