Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # IT-4901500
Zoro # G4385017
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Max. Depth 1.500"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-4901500
- Zoro # G4385017
- UPC # 728709138298
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 1.500" |
Hole Dia. | 490" |
Radius | 0.0020" |
Min. Hole Dia. | 0.4900 in |
Max. Hole Depth | 1-1/2 in |
Thread Size | 8-24 |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3650" |
Split Length | 0.275" |
Min. Bore Dia. | 0.4900" |
Groove Width | 0.1390" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- MILWAUKEE TOOL 3/8" Drive 15/16" Deep Socket (45-34-8031)
- CRESCENT NICHOLSON 4-3/4" Screw-on Plastic File Handle PH6 (21514)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- Micro 100 Indexable Boring Bars