Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # IAT-750-8
Zoro # G7830146
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Max. Depth 0.750"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IAT-750-8
- Zoro # G7830146
- UPC # 728709137017
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 0.750" |
Hole Dia. | .490" |
Flat Width | 0.0410 in |
Min. Hole Dia. | 0.4900 in |
Max. Hole Depth | 3/4 in |
Groove Width | 0.1280" |
Max. Bore Depth | 3/4" |
Split Length | 0.275" |
Min. Bore Dia. | 0.4900" |
Neck Dia. | 0.3650" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Bottoming Tap (T/A54151)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001750)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-6)
- Micro 100 Indexable Boring Bars