Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # IAT-2000-10
Zoro # G7907033
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Max. Depth 2.000"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IAT-2000-10
- Zoro # G7907033
- UPC # 728709136775
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Max. Depth | 2.000" |
Hole Dia. | .490" |
Flat Width | 0.0320 in |
Max. Hole Depth | 2 in |
Min. Hole Dia. | 0.4900 in |
Min. Bore Dia. | 0.4900" |
Split Length | 0.275" |
Groove Width | 0.1190" |
Neck Dia. | 0.3650" |
Max. Bore Depth | 2" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86946)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- ULTRA-DEX USA Lock Pin, 1/4"-32, 43/64" L (NL-46)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- KM SYSTEMS Indexable Cutting Head Unit, KM40TSS25HMWLNL08, 124.95mm L, Trigon Insert Shape (KM40TSS25HMWLNL08)
- Micro 100 Indexable Tools