Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3-1/2 in L, Carbide
Mfr # QIT-4902000
Zoro # G8455352
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/2 in
- Max. Depth 2"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-4902000
- Zoro # G8455352
- UPC # 728709160442
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Max. Depth | 2" |
Hole Dia. | 0.49" |
Max. Hole Depth | 2 in |
Min. Hole Dia. | 0.4900 in |
Min. Bore Dia. | 0.4900" |
Corner Radius | 0.002" |
Max. Bore Depth | 2" |
Thread Size | 8-24 |
Neck Dia. | 0.3700" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #52 (.0635”/1.613MM), 12PK (45-21252)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/8 (C70023)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- CHANNELLOCK PLIER PUMP/GROOVE 9.5"" (420)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-015075)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- Micro 100 Indexable Tools