Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3-1/2 in L, Carbide
Mfr # QIT-4602000X
Zoro # G7958736
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Max. Depth 2"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-4602000X
- Zoro # G7958736
- UPC # 728709160398
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Max. Depth | 2" |
Hole Dia. | 0.46" |
Min. Hole Dia. | 0.4600 in |
Max. Hole Depth | 2 in |
Thread Size | 8-24 |
Min. Bore Dia. | 0.4600" |
Max. Bore Depth | 2" |
Neck Dia. | 0.3400" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.2100 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 2 Pack, 3" V‐Notch ProCut™ Spreaders , Carbon Steel (10824)
- POSI LOCK Shaft Extension (X10)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-120500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- Micro 100 Indexable Boring Bars