Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3-1/2 in L, Carbide
Mfr # QIT-4602000
Zoro # G8126632
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3-1/2 in
- Cutting Direction Right Hand
- Max. Depth 2"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-4602000
- Zoro # G8126632
- UPC # 728709160381
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3-1/2 in |
Max. Depth | 2" |
Hole Dia. | 0.46" |
Max. Hole Depth | 2 in |
Min. Hole Dia. | 0.4600 in |
Neck Dia. | 0.3400" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.4600" |
Max. Bore Depth | 2" |
Thread Size | 8-24 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2100 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- MORSE 20mm Bi-Metal Hole Saw (MHS125)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1601000)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT6-230500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- WALTER Indexable Boring Bar, A12S-STFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A12S-STFCR2)
- Micro 100 Indexable Boring Bars