Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-360750
Zoro # G8098754
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-360750
- Zoro # G8098754
- UPC # 728709160343
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.36" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.3600 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.3600" |
Max. Bore Depth | 3/4" |
Thread Size | 11-28 |
Neck Dia. | 0.2750" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 11/16" (KTI-41322)
- SUPER TOOL Chucking Reamer, 3/4 In., 6 Flute, Carb Tip (55248)
- TITAN Brass Non-Sparking Hammer, 2 lb. (63216)
- STANLEY Torpedo Level 8 In (42-294)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- HHIP 1" Straight Boring Shank With 1-1/2~18 Mounting Thread (1001-0076)
- Micro 100 Indexable Tools