Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-320750X
Zoro # G8148542
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-320750X
- Zoro # G8148542
- UPC # 728709160251
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Max. Depth | 0.75" |
Hole Dia. | 0.32" |
Min. Hole Dia. | 0.3200 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2450" |
Thread Size | 12-32 |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.3200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-50-20-M10-SS-55 Rubber Bumper Threaded Studs (351-50-20-M10-SS-55)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/16 (C18638)
- SALISBURY Insulated Tool Kit, 60 Pc Hot Box (TK60)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- ULTRA-DEX USA Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A24U MDQNL4)
- Micro 100 Indexable Boring Bars