Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-320750
Zoro # G7968922
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-320750
- Zoro # G7968922
- UPC # 728709160244
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.32" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.3200 in |
Min. Bore Dia. | 0.3200" |
Corner Radius | 0.002" |
Neck Dia. | 0.2450" |
Max. Bore Depth | 3/4" |
Thread Size | 12-32 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE U-Joint Puller, Small (42890)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134587002)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- V (46792)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Boring Bar, 9 in L, Steel (TBBL-750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- Micro 100 Indexable Boring Bars