Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-320500
Zoro # G8363835
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-320500
- Zoro # G8363835
- UPC # 728709160220
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Max. Depth | 0.5" |
Hole Dia. | 0.32" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.3200 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.3200" |
Max. Bore Depth | 1/2" |
Thread Size | 12-32 |
Neck Dia. | 0.2450" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 2 and Slot8-10, 2in (70282)
- PFERD 4" Square File - Bastard Cut (11081)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- KETT TOOL Shear Head Complete 40-20 (40-20)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- HHIP 1/2" A08K SCLCR2 Coolant Thru Indexable Boring Bar (1001-0500)
- Micro 100 Indexable Boring Bars