Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-290750X
Zoro # G8071725
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-290750X
- Zoro # G8071725
- UPC # 728709160152
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.29" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.2900 in |
Min. Bore Dia. | 0.2900" |
Neck Dia. | 0.2200" |
Corner Radius | 0.002" |
Thread Size | 14-40 |
Max. Bore Depth | 3/4" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Resin Pad Adapter (595023401)
- XCELITE Power Bit Adaptor (99PAN)
- SEA FOAM Sea Foam DC-14 Deep Creep - 16 oz. Aerosol (DC-14)
- EXCEL BLADES Large Carving Chisel Gouge Replacement Carving Wood Tool 2pcs., 12pk. (20320)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-6)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPR2, (A10R-SCLPR2)
- Micro 100 Indexable Tools