Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-290750
Zoro # G7926082
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-290750
- Zoro # G7926082
- UPC # 728709160145
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Max. Depth | 0.75" |
Hole Dia. | 0.29" |
Min. Hole Dia. | 0.2900 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.2900" |
Neck Dia. | 0.2200" |
Corner Radius | 0.002" |
Thread Size | 14-40 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (69-33MM)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W (348XBL)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- GRK FASTENERS GRK AnglePro Hidden Deck Fastener #9 x 2-3/8, 100PK (10923)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- Micro 100 Indexable Boring Bars