Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-230750X
Zoro # G7987025
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-230750X
- Zoro # G7987025
- UPC # 728709160053
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.23" |
Min. Hole Dia. | 0.2300 in |
Max. Hole Depth | 3/4 in |
Min. Bore Dia. | 0.2300" |
Corner Radius | 0.002" |
Thread Size | 20-48 |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.1750" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- ZORO SELECT #6 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-302040B)
- NUPLA Pike Pole, Round, Fiberglass, 88-1/2 In. (6894236)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 0 Pockets (5122-16)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-230750X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Quick Change - Boring Helical Back Rake (QHBBC-060500-004)
- Micro 100 Indexable Boring Bars