Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-230600
Zoro # G8419975
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Max. Depth 0.6"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-230600
- Zoro # G8419975
- UPC # 728709160022
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Max. Depth | 0.6" |
Hole Dia. | 0.23" |
Max. Hole Depth | 0.6000 in |
Min. Hole Dia. | 0.2300 in |
Thread Size | 20-48 |
Corner Radius | 0.002" |
Neck Dia. | 0.1750" |
Max. Bore Depth | 0.600" |
Min. Bore Dia. | 0.2300" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- MILWAUKEE TOOL Backpack, Red/Black, 1680D Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- WIHA Insulated Slotted Screwdriver 3/32 in Round (32010)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- Micro 100 Indexable Boring Bars