Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-200750
Zoro # G8263211
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-200750
- Zoro # G8263211
- UPC # 728709159941
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Max. Depth | 0.75" |
Hole Dia. | 0.2" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.2000 in |
Neck Dia. | 0.1550" |
Max. Bore Depth | 3/4" |
Thread Size | 24-56 |
Min. Bore Dia. | 0.2000" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Hemostat Curved Serrated Jaws, 8" (12020)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 63/64 (55463)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000X)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-10)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-080300)
- Micro 100 Indexable Boring Bars