Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-200600X
Zoro # G7946531
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Max. Depth 0.6"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-200600X
- Zoro # G7946531
- UPC # 728709159934
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Max. Depth | 0.6" |
Hole Dia. | 0.2" |
Min. Hole Dia. | 0.2000 in |
Max. Hole Depth | 0.6000 in |
Min. Bore Dia. | 0.2000" |
Thread Size | 24-56 |
Max. Bore Depth | 0.600" |
Corner Radius | 0.002" |
Neck Dia. | 0.1550" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0750 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT6011-6X1/16X1-42T 105-08680)
- ILB GOLD Replacement For Roomba, Original Models Battery (ORIGINAL MODELS BATTERY)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- HHIP MT2 Draw Bar Boring Shank With 1-1/2~18 Thread (1001-0081)
- Micro 100 Indexable Boring Bars