Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-200400X
Zoro # G7943424
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Max. Depth 0.4"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-200400X
- Zoro # G7943424
- UPC # 728709159910
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Max. Depth | 0.4" |
Hole Dia. | 0.2" |
Max. Hole Depth | 0.4000 in |
Min. Hole Dia. | 0.2000 in |
Min. Bore Dia. | 0.2000" |
Corner Radius | 0.002" |
Thread Size | 24-56 |
Neck Dia. | 0.1550" |
Max. Bore Depth | 0.400" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0750 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. Phillips #2 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4800)
- STM 12 Quick Nut Inside Spring Caliper (231170)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601000)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- Micro 100 Indexable Tools