Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-180750X
Zoro # G8309034
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-180750X
- Zoro # G8309034
- UPC # 728709159873
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.18" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.1800 in |
Corner Radius | 0.002" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1800" |
Neck Dia. | 9/64" |
Thread Size | 27-56 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0555 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA File Brush (017360010)
- BON TOOL Bon 82-465 Kangaroo Combo Screed, 10 Foot (82-465)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2614)
- DETECTAPRO Scraper, Stainless Steel, 5-1/2 In L (MDSSRAP)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Indexable Boring Bar, A08K SDUCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0934)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- Micro 100 Indexable Tools