Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-180750
Zoro # G7897136
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-180750
- Zoro # G7897136
- UPC # 728709159866
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Max. Depth | 0.75" |
Hole Dia. | 0.18" |
Min. Hole Dia. | 0.1800 in |
Max. Hole Depth | 3/4 in |
Min. Bore Dia. | 0.1800" |
Thread Size | 27-56 |
Corner Radius | 0.002" |
Neck Dia. | 9/64" |
Max. Bore Depth | 3/4" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0555 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #23 (C18076)
- WHEELER-REX Cutter Wheel (8003)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- ECLIPSE TOOLS Repl Knockout Punch Die, 2" Std Sty (902-607)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- Micro 100 Indexable Tools