Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-180350X
Zoro # G8374064
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Cutting Direction Right Hand
- Max. Depth 0.35"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-180350X
- Zoro # G8374064
- UPC # 728709159835
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Max. Depth | 0.35" |
Hole Dia. | 0.18" |
Min. Hole Dia. | 0.1800 in |
Max. Hole Depth | 0.3500 in |
Max. Bore Depth | 0.350" |
Thread Size | 27-56 |
Min. Bore Dia. | 0.1800" |
Neck Dia. | 9/64" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0555 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. SAE Combination Wrench (45-96-9408)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- KEEN Screw Driver Set; 18 Piece (KE324224)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- WALTER VALENITE INDEXABLE BORING BAR (G1221.16RL-3T08-GX16-P)
- Micro 100 Indexable Boring Bars