Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-140750
Zoro # G8380836
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-140750
- Zoro # G8380836
- UPC # 728709159682
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.75" |
Hole Dia. | 0.14" |
Min. Hole Dia. | 0.1400 in |
Max. Hole Depth | 3/4 in |
Thread Size | 32-56 |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 9/64" |
Neck Dia. | 0.1050" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53418)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J43)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750G)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-1601000X)
- KYOCERA MEV 2500R066T Inch Bore Diameter (MEV2500R066T)
- Micro 100 Indexable Boring Bars