Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-120750X
Zoro # G8260341
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-120750X
- Zoro # G8260341
- UPC # 728709159613
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.12" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.1200 in |
Neck Dia. | 0.0900" |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 3/4" |
Corner Radius | 0.002" |
Thread Size | 32-56 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0260 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 14 Piece Multipurpose Nutdriver Set (99PRN)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- ELESA Zinc-plated steel threaded stud, VCT.40 p-M8x30-LP-C9 (VCT-p-LP)
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Finish: AlTiN (HBB-3001500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- Micro 100 Indexable Boring Bars