Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-120750
Zoro # G8278067
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-120750
- Zoro # G8278067
- UPC # 728709159606
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.12" |
Min. Hole Dia. | 0.1200 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.0900" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1200" |
Thread Size | 32-56 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 Piece Solid Angle Plate Set (3402-0016)
- OLFA 1-Pt Single Edge Blade, 18mm W, PK10 (L-SOL-10B)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Deep Metric Socket Set (80562)
- BON TOOL Groover, Bulletstainless Steel 6" X 4 1/2" Bit 1" X 1/2" Wood Handle (89-314)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000X)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.45 mm Min Bore dia (HBM-005002)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06K SCLCR2-203)
- Micro 100 Indexable Tools