Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-110750X
Zoro # G7953215
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-110750X
- Zoro # G7953215
- UPC # 728709159514
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.11" |
Min. Hole Dia. | 0.1100 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Thread Size | 40-56 |
Neck Dia. | 0.0800" |
Min. Bore Dia. | 0.1100" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0160 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Utility Knife With Blades (0652-11)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- BETA 7mm 12 Point Offset Combination Wrench - 4-1/8" OAL, Stainless Steel, Polished Finish (000420307)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- Micro 100 Indexable Boring Bars