Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-110750
Zoro # G7895282
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-110750
- Zoro # G7895282
- UPC # 728709159507
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.11" |
Min. Hole Dia. | 0.1100 in |
Max. Hole Depth | 3/4 in |
Thread Size | 40-56 |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1100" |
Corner Radius | 0.002" |
Neck Dia. | 0.0800" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0160 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S2--21)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- IRWIN Socket Adapter, 3/8 In Sq To 1/4 In Sq (1877499)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350X)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- Micro 100 Indexable Tools