Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-110600
Zoro # G7866345
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.6"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-110600
- Zoro # G7866345
- UPC # 728709159484
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.6" |
Hole Dia. | 0.11" |
Max. Hole Depth | 0.6000 in |
Min. Hole Dia. | 0.1100 in |
Thread Size | 40-56 |
Neck Dia. | 0.0800" |
Max. Bore Depth | 0.600" |
Min. Bore Dia. | 0.1100" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0160 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Lute Rake, Aluminum 30", 6 Foot Aluminum Handle (22-987)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- WIHA Phillips, Slotted, Torx(R), Xeno Bit 2 3/4 in, Drive Size: 1/4 in , Num. of pieces:9 (28391)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1020)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.45 mm Min Bore dia (HBM-005002)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160500)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-110750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- Micro 100 Indexable Boring Bars