Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-100600X
Zoro # G7838582
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.6"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-100600X
- Zoro # G7838582
- UPC # 728709159415
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.6" |
Hole Dia. | 0.1" |
Max. Hole Depth | 0.6000 in |
Min. Hole Dia. | 0.1000 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0750" |
Max. Bore Depth | 0.600" |
Thread Size | 40-56 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0060 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1125)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- MILWAUKEE TOOL SHOCKWAVE 2" POWER BIT TORX T10 (48-32-4482)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030125X)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- Micro 100 Indexable Tools