Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # LTR-187-12
Zoro # G8079425
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.188"
- Overall Length 2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # LTR-187-12
- Zoro # G8079425
- UPC # 728709142073
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.188" |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Max. Depth | 3/4" |
Radius | .003-.007" |
Min. Hole Dia. | 3/16 in |
Max. Hole Depth | 3/4 in |
Flat Width | 5/64 in |
Groove Width | 5/64" |
Max. Bore Depth | 3/4" |
Corner Radius | 0.005" |
Split Length | 0.170" |
Neck Dia. | 0.1430" |
Min. Bore Dia. | 3/16" |
Description
Threading Tool, Carbide, Bright (Uncoated), 3/32 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- FREUD Flush Trim Bit 3Flut 1/2 (44-100)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- BLACK & DECKER Screw, Pancombodg.10-24x3/8I (761373-00)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- WALTER Indexable Boring Bar, A10R-SCLCR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A10R-SCLCR3)
- Micro 100 Indexable Tools