Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # IT-160500
Zoro # G4384895
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Max. Depth 0.500"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-160500
- Zoro # G4384895
- UPC # 728709137680
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.500" |
Hole Dia. | .160" |
Radius | 0.0020" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.1600 in |
Thread Size | 27-56 |
Groove Width | 0.0460" |
Split Length | 0.070" |
Min. Bore Dia. | 0.1600" |
Neck Dia. | 0.1150" |
Max. Bore Depth | 1/2" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0666 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- DENT FIX EQUIPMENT MEASURING TRAM GAUGE FROM 5 METERS (DF3TC5A)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- Micro 100 Indexable Boring Bars