Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # IT-160250
Zoro # G8328232
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Max. Depth 0.250"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IT-160250
- Zoro # G8328232
- UPC # 728709137642
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.250" |
Hole Dia. | .160" |
Radius | 0.0020" |
Max. Hole Depth | 1/4 in |
Min. Hole Dia. | 0.1600 in |
Max. Bore Depth | 1/4" |
Thread Size | 27-56 |
Min. Bore Dia. | 0.1600" |
Neck Dia. | 0.1150" |
Split Length | 0.070" |
Groove Width | 0.0460" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0666 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- STANLEY Nail Pullers, Nail Puller, 12 In. L (55-115)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- HHIP 3/8 X 6" Shank S-SCLCR6-2 Indexable Boring Bar With Insert (1001-0026)
- Micro 100 Indexable Boring Bars