Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # IT-140750
Zoro # G4384877
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.750"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-140750
- Zoro # G4384877
- UPC # 728709137604
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.750" |
Hole Dia. | .140" |
Radius | 0.0020" |
Min. Hole Dia. | 0.1400 in |
Max. Hole Depth | 3/4 in |
Thread Size | 32-56 |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.1000" |
Split Length | 0.070" |
Groove Width | 0.0550" |
Min. Bore Dia. | 9/64" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 1-3/8" (02718)
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1)
- EAGLE TAPTEK CUTTING TOOLS 23/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-046-I)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B2301000A)
- Micro 100 Indexable Boring Bars