Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # IT-140400
Zoro # G4384852
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.400"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-140400
- Zoro # G4384852
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.400" |
Hole Dia. | .140" |
Radius | 0.0020" |
Max. Hole Depth | 0.4000 in |
Min. Hole Dia. | 0.1400 in |
Thread Size | 32-56 |
Split Length | 0.070" |
Groove Width | 0.0400" |
Neck Dia. | 0.1000" |
Min. Bore Dia. | 9/64" |
Max. Bore Depth | 0.400" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74416MP)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- Micro 100 Indexable Tools