Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # IT-120400
Zoro # G4384825
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.400"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IT-120400
- Zoro # G4384825
- UPC # 728709137468
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.400" |
Hole Dia. | .120" |
Radius | 0.0020" |
Max. Hole Depth | 0.4000 in |
Min. Hole Dia. | 0.1200 in |
Neck Dia. | 0.0850" |
Max. Bore Depth | 0.400" |
Groove Width | 0.0350" |
Min. Bore Dia. | 0.1200" |
Thread Size | 32-56 |
Split Length | 0.070" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- DEWALT ToughSystem 2.0 Deep Compact Tool Box, Plastic, Black/Yellow, 15-1/2 in W x 10 in D x 13-3/4 in H (DWST08035)
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- Micro 100 Indexable Tools