Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-490750
Zoro # G8443181
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.075"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-490750
- Zoro # G8443181
- UPC # 728709160466
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/2 in |
Max. Depth | 0.075" |
Hole Dia. | 0.49" |
Min. Hole Dia. | 0.4900 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.4900" |
Neck Dia. | 0.3700" |
Thread Size | 8-24 |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Shaver, Wallpaper (33100)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Groove Width: 0.2000" (BB-3602500X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- WALTER Walter Capto - Boring bar - negative - lever C5-PDUNR-27140-15 (C5-PDUNR-27140-15)
- Micro 100 Indexable Tools