Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-3601250X
Zoro # G7951684
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Max. Depth 1.25"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-3601250X
- Zoro # G7951684
- UPC # 728709160299
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.25" |
Hole Dia. | 0.36" |
Max. Hole Depth | 1-1/4 in |
Min. Hole Dia. | 0.3600 in |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3600" |
Corner Radius | 0.002" |
Thread Size | 11-28 |
Neck Dia. | 0.2750" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1730 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000S)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B050300)
- Micro 100 Indexable Tools