Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-3601250
Zoro # G7941367
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1.25"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-3601250
- Zoro # G7941367
- UPC # 728709160282
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.25" |
Hole Dia. | 0.36" |
Max. Hole Depth | 1-1/4 in |
Min. Hole Dia. | 0.3600 in |
Thread Size | 11-28 |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.2750" |
Min. Bore Dia. | 0.3600" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 18 PWR T Hex Key (61608)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- KRAFT TOOL Magnesium Bull Float, 72x8" (CC808-01)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601250S)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- MICRO 100 Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1032)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- H & H INDUSTRIAL PRODUCTS MT3 Draw Bar Boring Shank (7/8-20 Thread) (1001-0431)
- Micro 100 Indexable Boring Bars