Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-3601000
Zoro # G8106777
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Max. Depth 1"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-3601000
- Zoro # G8106777
- UPC # 728709160268
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 1" |
Hole Dia. | 0.36" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.3600 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.3600" |
Neck Dia. | 0.2750" |
Thread Size | 11-28 |
Max. Bore Depth | 1" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Deburring Tool (72)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- CRAFTSMAN Tool Accessories, 1/4" Locking Socket Ho (CMMT99409)
- DRILL AMERICA 13/32"x3/8" HSS 4 Flute Single End End Mill, Flute Length: 1" (DWCF313)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- Micro 100 Indexable Boring Bars